Shop All Corner Rounding End Mills
Harvey Tool
Carbide Tipped Corner Rounding End Mill - 3 Flute, 0.5000", Radius: 1/2"
Mfr # 45032-C3
Zoro # G7159138
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Number of Flutes 3
- Overall Length 4.0000" (4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 45032-C3
- Zoro # G7159138
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Overall Length | 4.0000" (4) |
Shank Dia. | 1.0000" (1) |
Length of Cut | 0.5060" |
Radius | 0.5000" (1/2) |
Head Dia. | 1-1/2" |
Pilot Dia. | 0.4060" (13/32) |
Head Diameter | 1.5000" (1-1/2) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Number of Flutes | 3 |
Coating | C3 |
Helix Angle | 5 Degrees |
Pilot Flare | 5 |
Shoulder Flare | 5 |
Description
0.5000" (1/2) Radius x 0.4060" (13/32) Pilot DIA Carbide Tipped 5° Flare Corner Rounding End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA PUMP, LIFT 12 VDC MONARCH (522746001)
- MITUTOYO Caliper, Digimatic, 150mm (500-151-30)
- SUNEX PRY BAR SET 4 PC DLX (SU9804)
- METABO Plunge saw blade "Starlock Plus" wood (626946000)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0300" (17030)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Unflared, 0.0200" (46020)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Unflared, 0.3750", Overall Length: 4" (46375-C1)
- HARVEY TOOL Corner Rounding End Mill - 4 Flute - Unflared, 0.1870", Radius: 3/16" (44187-C3)
- HARVEY TOOL Corner Rounding End Mill - 4 Flute - Flared, 0.0620", Overall Length: 3" (21062)
- HARVEY TOOL 0.0390 in. Radius x .5mm Pilot dia. Carbide Corner Rounding End Mill DE, 2 Flutes, AlTiN Coated (932239-C3)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-312-125X)
- Harvey Tool End Mills