Shop All Corner Rounding End Mills
Harvey Tool
Carbide Tipped Corner Rounding End Mill - 3 Flute, 0.3120", Radius: 5/16"
Mfr # 45020
Zoro # G7160066
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Measurement System Inch
- Number of Flutes 3
- Overall Length 3.5000" (3-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 45020
- Zoro # G7160066
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Overall Length | 3.5000" (3-1/2) |
Length of Cut | 0.3180" |
Shank Dia. | 0.8750" (7/8) |
Radius | 0.3120" (5/16) |
Head Dia. | 1-1/8" |
Pilot Dia. | 0.4060" (13/32) |
Head Diameter | 1.1250" (1-1/8) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Measurement System | Inch |
Number of Flutes | 3 |
Coating | UN |
Helix Angle | 5 Degrees |
Pilot Flare | 5 |
Shoulder Flare | 5 |
Description
0.3120" (5/16) Radius x 0.4060" (13/32) Pilot DIA Carbide Tipped 5° Flare Corner Rounding End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Durable Safety Cutter, Magnesium 7 in L (PLS-300XC-35)
- BURNDY Type W Crimping Die, Orange (W27VT)
- KYOCERA Turning Insert, Square, SNMG 322 TN60 Gr (SNMG322TN60)
- MILWAUKEE TOOL 1-3/8 in. x 31 in. x 36 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3983)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0310" (31631)
- HARVEY TOOL Corner Rounding End Mill - Long Reach - Flared, 0.0100", Neck Dia.: 1/16" (57510-C3)
- HARVEY TOOL Corner Rounding End Mill - 4 Flute - Flared, 0.1560", Radius: 5/32" (21156)
- HARVEY TOOL Corner Rounding End Mill - 3 Flute - Flared, 0.0620", Radius: 1/16" (933462)
- HARVEY TOOL Corner Rounding End Mill - 4 Flute - Unflared, 0.1870", Radius: 3/16" (44187-C3)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0270", Material - Machining: Carbide (17027)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-312-100X)
- Harvey Tool Corner Rounding End Mills