Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.3600", Shank Dia.: 3/8"
Mfr # 29360
Zoro # G7179885
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.3750" (3/8)
- Overall Length 3.0000" (3)
- Min. Bore 0.3600"
- Bore Depth 2.0000" (2)
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 29360
- Zoro # G7179885
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3750" (3/8) |
Overall Length | 3.0000" (3) |
Bore Depth | 2.0000" (2) |
Details
Min. Bore | 0.3600" |
Finish | UN |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
Description
0.3600" Min Bore DIA x 2.0000" (2) Max Bore Depth Carbide Boring Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7 Pc 14 38 Drive Metric Bolt Biter Impact Extraction Socket Set (KDT87911)
- STANLEY Fk100 Folding Utility Knife (1858318)
- KLEIN TOOLS Replacement Bit, Tamperproof TORX® #25 and #27 (32543)
- BON TOOL Bon 50-249 Replacement Handle For Kangaroo Screeds (50-249)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180350S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000S)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100350X)
- MICRO 100 Indexable Boring Bar, A10M STFCL 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1036)
- Harvey Tool Indexable Tools