Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.3000", Shank Dia.: 5/16"
Mfr # 29300-C3
Zoro # G7174075
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3125" (5/16)
- Overall Length 2.5000" (2-1/2)
- Min. Bore 0.3000"
- Bore Depth 1.0000" (1)
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 29300-C3
- Zoro # G7174075
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3125" (5/16) |
Overall Length | 2.5000" (2-1/2) |
Bore Depth | 1.0000" (1) |
Details
Min. Bore | 0.3000" |
Finish | C3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
SAE or Metric | SAE |
Description
0.3000" Min Bore DIA x 1.0000" (1) Max Bore Depth Carbide Boring Bar, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS MaxChrome Combination Wrench Set, 6 to 24 mm, 19Pcs W HeavyDuty Canvas Pouch (CP11390PK)
- PROTO 1/2" Drive, Metric 32mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5332MCF)
- MAKITA Impact XPS #2 Phillips 2" Power Bit, PK15 (E-01046)
- DEWALT Recip Blades, 6in. 5/8TPI Taper Back Bi-Metal Reciprocating Saw Blade, 5PK (DW4847)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B200500)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3203000)
- CARMEX Thread Mill Toolholder, SR 0790 H21, 93.98mm L, - Insert Shape (SR 0790 H21)
- HHIP 4 Piece 1/2" Round Shank Indexable Boring Bar Set (1001-0704)
- Harvey Tool Indexable Tools