Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.3000", Bore Depth: 1"
Mfr # 29300
Zoro # G7168387
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3125" (5/16)
- Overall Length 2.5000" (2-1/2)
- Min. Bore 0.3000"
- Bore Depth 1.0000" (1)
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 29300
- Zoro # G7168387
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3125" (5/16) |
Overall Length | 2.5000" (2-1/2) |
Bore Depth | 1.0000" (1) |
Details
Min. Bore | 0.3000" |
Finish | UN |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
Description
0.3000" Min Bore DIA x 1.0000" (1) Max Bore Depth Carbide Boring Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 18 GA 1-1/2 in. Narrow Crown Stapler Kit (NS150C)
- BOSTITCH Air Impact Nailer Kit, Up to 0.160 In Dia (PN100K)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap 1/2-13 UNC (301126-0080)
- POWERBUILT 1/4" Drive (M) X 3/8" (F) Adapter (640505)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- MICRO 100 Boring Bar, 3 in L, Carbide (BB-490750S)
- ULTRA-DEX USA Indexable Boring Bar, S08M STUCL2-312, 6 in L, High Speed Steel, Triangle Insert Shape (S08M STUCL2)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3001500)
- MICRO 100 Boring Bar Set, 4 in, 6 in, 7 in, 8 in, 9 in L, C2 Micrograin Carbide and Steel Rod (TBB-5)
- Harvey Tool Indexable Boring Bars