Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.2400", Shank Dia.: 1/4"
Mfr # 29240
Zoro # G7170240
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.2500" (1/4)
- Overall Length 2.0000" (2)
- Min. Bore 0.2400"
- Bore Depth 1.0000" (1)
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 29240
- Zoro # G7170240
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.2500" (1/4) |
Overall Length | 2.0000" (2) |
Bore Depth | 1.0000" (1) |
Details
Min. Bore | 0.2400" |
Finish | UN |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Description
0.2400" Min Bore DIA x 1.0000" (1) Max Bore Depth Carbide Boring Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Indexable Profiling End Mill (7800901)
- OX TOOLS Pro Adjustable T Square - Imperial (OX-P501348)
- LANG TOOLS Lang Tools LNG-856-3ST 16 in. 856 Series Extra-Long Pin Punches with Handle (LNG-856-3ST)
- TAPMATIC Arbor, 0.500 In., 33JT (25033)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-100700)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- H & H INDUSTRIAL PRODUCTS 1/2 X 9 X 3/16" Double End Boring Bar (1015-0502)
- ULTRA-DEX USA Indexable Boring Bar, S12Q SCLCL3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S12Q SCLCL3)
- Harvey Tool Indexable Tools