Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.2400", Overall Length: 3"
Mfr # 29240XL-C3
Zoro # G7170225
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Shank Dia. 0.2500" (1/4)
- Min. Bore 0.2400"
- Bore Depth 2.0000" (2)
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 29240XL-C3
- Zoro # G7170225
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3.0000" (3) |
Shank Dia. | 0.2500" (1/4) |
Bore Depth | 2.0000" (2) |
Details
Min. Bore | 0.2400" |
Finish | C3 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
SAE or Metric | SAE |
Description
0.2400" Min Bore DIA x 2.0000" (2) Max Bore Depth Carbide Boring Bar, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Hammer Curved Claw Wood 16Oz (JL20136)
- WESTWARD Indstrctbl Sledge Hammer, Blk Hndle, 16inL (39CF14)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T20 (80535)
- TEKTON 1/2 Inch Drive (F) x 3/4 Inch (M) Impact Adapter (SIA24103)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- HHIP 1-1/4 X 16" 90/45 Degree Double End Boring Bar (1015-1250)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060300)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080500)
- H & H INDUSTRIAL PRODUCTS 4 Piece (3/8-1/2-5/8 & 3/4") SCLCR Indexable Boring Bar Set (1001-0054)
- Harvey Tool Indexable Boring Bars