Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.2100", Bore Depth: 2"
Mfr # 29210XL
Zoro # G7174398
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Shank Dia. 0.2500" (1/4)
- Min. Bore 0.2100"
- Bore Depth 2.0000" (2)
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 29210XL
- Zoro # G7174398
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3.0000" (3) |
Shank Dia. | 0.2500" (1/4) |
Bore Depth | 2.0000" (2) |
Details
Min. Bore | 0.2100" |
Finish | UN |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
Description
0.2100" Min Bore DIA x 2.0000" (2) Max Bore Depth Carbide Boring Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE 6-7/8" L Multi-Angle Vise Base (308)
- MILWAUKEE TOOL Cable Container for M18 FUEL Sewer Sectional Machine (47-53-2871)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-072002)
- WARNER 2-EDGE RPLC BLD 2"" (813)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230800S)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-110750)
- KM SYSTEMS Indexable Cutting Head Unit, KM40TSS25HMWLNL08, 124.95mm L, Trigon Insert Shape (KM40TSS25HMWLNL08)
- MICRO 100 Boring Bar Set, 4 in, 6 in, 7 in, 8 in, 9 in L, C2 Micrograin Carbide and Steel Rod (TBB-5)
- Harvey Tool Indexable Boring Bars