Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.1800", Shank Dia.: 3/16"
Mfr # 29180XL
Zoro # G7174206
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1800"
- Bore Depth 2.0000" (2)
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 29180XL
- Zoro # G7174206
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3.0000" (3) |
Shank Dia. | 0.1875" (3/16) |
Bore Depth | 2.0000" (2) |
Details
Min. Bore | 0.1800" |
Finish | UN |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Description
0.1800" Min Bore DIA x 2.0000" (2) Max Bore Depth Carbide Boring Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench Set, Combination (JSCRT-14S)
- ECLIPSE Pin Vise 3.1-5.00mm/0.122-0.196" (124)
- PROTO 1/2 in Drive Impact Socket 1 1/2 in Size, Deep Socket, black oxide (J7348)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 27/64 (C09676)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-080500)
- MICRO 100 Indexable Boring Bar, A05H SDQCR 2, 4 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0901)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 3, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0851)
- KYOCERA KTKHL 1212H2S (KTKHL1212H2S)
- Harvey Tool Indexable Boring Bars