Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.1800", Finish - Machining: AlTiN
Mfr # 29180L-C3
Zoro # G7175387
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.5000" (2-1/2)
- Min. Bore 0.1800"
- Bore Depth 1.5000" (1-1/2)
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 29180L-C3
- Zoro # G7175387
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.5000" (2-1/2) |
Bore Depth | 1.5000" (1-1/2) |
Details
Min. Bore | 0.1800" |
Finish | C3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
SAE or Metric | SAE |
Description
0.1800" Min Bore DIA x 1.5000" (1-1/2) Max Bore Depth Carbide Boring Bar, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORM TOOL Flexible 28 Extended Length Spring Action Claw (W83198)
- DRILL AMERICA m22x1.5 Carbon Steel Hex Die (DWTMHX22X1.5)
- HHIP JT6 Or JT33 Drill Chuck Removal Wedge Set (3700-0405)
- PROTO 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points (J5415M)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- WALTER Boring bar with coolant - positive - screw E08R-SWLCR2 (E08R-SWLCR2)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200800G)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230500)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140500)
- Harvey Tool Indexable Boring Bars