Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.1500", Overall Length: 2"
Mfr # 29150-C3
Zoro # G7174267
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1500"
- Bore Depth 0.7500" (3/4)
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 29150-C3
- Zoro # G7174267
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Bore Depth | 0.7500" (3/4) |
Details
Min. Bore | 0.1500" |
Finish | C3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
SAE or Metric | SAE |
Description
0.1500" Min Bore DIA x 0.7500" (3/4) Max Bore Depth Carbide Boring Bar, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER MEIER HOLDING AG Bash Sledge Hammer 4 Lb. Head, 20412 (20412)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Round (602-12)
- CRAFTSMAN Sockets, 1/2" Drive 24mm Metric Deep Imp (CMMT16086)
- NOTCH EQUIPMENT Notch Felling Wedges 5.5in (40077)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- WALTER Indexable Boring Bar, A12S-SVUBL2, 10 in L, High Speed Steel, 35 Degrees Diamond Insert Shape (A12S-SVUBL2)
- MICRO 100 Indexable Boring Bar 3 Pc (40-2500)
- ULTRA-DEX USA Indexable Boring Bar, A24U MDQNL4, 14 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A24U MDQNL4)
- H & H INDUSTRIAL PRODUCTS 5 Piece SCLCR Indexable Boring Bar Set (5/16-3/8-1/2-5/8 & 3/4") (1001-0023)
- Harvey Tool Indexable Boring Bars