Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.1500", Material - Machining: Carbide
Mfr # 29150
Zoro # G7174276
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1500"
- Bore Depth 0.7500" (3/4)
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 29150
- Zoro # G7174276
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Bore Depth | 0.7500" (3/4) |
Details
Min. Bore | 0.1500" |
Finish | UN |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
Description
0.1500" Min Bore DIA x 0.7500" (3/4) Max Bore Depth Carbide Boring Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 1/2-28 NEF Hand Tap H3 4 Flt Plug (012358AS)
- BETA Special Mobile Roller Cabinet, Small (039390001)
- CHANNELLOCK Adj. Wrench, 8", 1-3/16" Cap., Black (808NW)
- WESTWARD 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (10E284)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3763)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3201800)
- HHIP S-STUCR/STFCR 6-2 Indexable Boring Bar (1004-2375)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-020050)
- Harvey Tool Indexable Boring Bars