Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.1500"
Mfr # 29150XL-C3
Zoro # G7174818
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1500"
- Bore Depth 1.5000" (1-1/2)
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 29150XL-C3
- Zoro # G7174818
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.1875" (3/16) |
Bore Depth | 1.5000" (1-1/2) |
Details
Min. Bore | 0.1500" |
Finish | C3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
SAE or Metric | SAE |
Description
0.1500" Min Bore DIA x 1.5000" (1-1/2) Max Bore Depth Carbide Boring Bar, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- DEWALT Triangular Rigid Scraping Blade (DWA4232)
- KIPP Indexing Plungers for thin-walled parts Style A (K0735.31206)
- MILWAUKEE TOOL 15/16" x 1" Annular Cutter (49-59-0937)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- WIDIA Indexable Boring Bar, SCBIW625103R, 10 in L, Carbide, Trigon Insert Shape (SCBIW625103R)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand (QMBB-030075)
- MICRO 100 Boring Bar, 4-1/2 in L, Carbide (QRB-4601800X)
- HHIP S-STUCR/STFCR 6-2 Indexable Boring Bar (1004-2375)
- Harvey Tool Indexable Tools