Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.1350", Overall Length: 2"
Mfr # 29135
Zoro # G7175518
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Shank Dia. 0.1562" (5/32)
- Min. Bore 0.1350"
- Bore Depth 0.7500" (3/4)
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 29135
- Zoro # G7175518
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1562" (5/32) |
Bore Depth | 0.7500" (3/4) |
Details
Min. Bore | 0.1350" |
Finish | UN |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Description
0.1350" Min Bore DIA x 0.7500" (3/4) Max Bore Depth Carbide Boring Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Metric Tape Measure (PGPRO5MV)
- HHIP JT3 Drill Chuck Removal Wedge Set (3700-0402)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 5 (TK-50)
- HANSON 11/64" x 3-1/4" Cobalt HSS-J/L Drill Bit (3016011)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-035200)
- MICRO 100 Boring Bar, 83mm L, C2 Micrograin Carbide (ITM-121150)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 3, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0850)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400)
- Harvey Tool Indexable Tools