Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.1350", Finish - Machining: AlTiN
Mfr # 29135-C3
Zoro # G7175019
$52.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.1562" (5/32)
- Overall Length 2.0000" (2)
- Min. Bore 0.1350"
- Bore Depth 0.7500" (3/4)
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 29135-C3
- Zoro # G7175019
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1562" (5/32) |
Overall Length | 2.0000" (2) |
Bore Depth | 0.7500" (3/4) |
Details
Min. Bore | 0.1350" |
Finish | C3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
SAE or Metric | SAE |
Description
0.1350" Min Bore DIA x 0.7500" (3/4) Max Bore Depth Carbide Boring Bar, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 9/16 in. C Round Die, 19/64Max Thk (75453)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 7/64 (C97304)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-SS7103)
- TE-CO T-Nu/Stud Kit, Use W/ 9/16, 38 Pcs (20605)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QRB-156500)
- WALTER Boring bar without coolant - positive - screw E16T-SDUCR3 (E16T-SDUCR3)
- MICRO 100 Carbide Quick Change - Boring Standard Right Hand (QBB-200600-000)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 0.275" Min Bore dia, Neck Dia.: 1/4" (HBB-3001750X)
- Harvey Tool Indexable Tools