Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.1200", Shank Dia.: 1/8"
Mfr # 29120-C3
Zoro # G7170268
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Min. Bore 0.1200"
- Bore Depth 0.6250" (5/8)
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 29120-C3
- Zoro # G7170268
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Bore Depth | 0.6250" (5/8) |
Details
Min. Bore | 0.1200" |
Finish | C3 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
SAE or Metric | SAE |
Description
0.1200" Min Bore DIA x 0.6250" (5/8) Max Bore Depth Carbide Boring Bar, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Gage Block Set, Rectangular, 81 Pc (2YNK8)
- DEWALT Adjustable Bail Handle (DWE46005)
- MELIN TOOL CO 7/16" Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-7/16)
- VESSEL IMPACT BALL Torsion Bit PH3x50, PK25 (IBPH350P25K)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100350X)
- MICRO 100 Indexable Boring Bar, A05H SDQCR 2, 4 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0901)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBT-200600X)
- WALTER Inch Indexable Boring Bars, Boring bar – Screw clamping, A10R-SCLPL2, (A10R-SCLPL2)
- Harvey Tool Indexable Tools