Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.1200", Finish - Machining: AlTiN
Mfr # 29120L-C3
Zoro # G7174154
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Shank Dia. 0.1250" (1/8)
- Min. Bore 0.1200"
- Bore Depth 0.7500" (3/4)
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 29120L-C3
- Zoro # G7174154
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1250" (1/8) |
Bore Depth | 0.7500" (3/4) |
Details
Min. Bore | 0.1200" |
Finish | C3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
SAE or Metric | SAE |
Description
0.1200" Min Bore DIA x 0.7500" (3/4) Max Bore Depth Carbide Boring Bar, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC 1/8 (42008)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/8-18, H3 Limit (14405)
- MITUTOYO Dial Indicator, .0001-.05" C2 (2804AB-10)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 14 mm L.165 mm (40081414)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- ULTRA-DEX USA Indexable Boring Bar, A24U MCLNR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A24U MCLNR4)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290750)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Max. Bore Depth: 0.100" (MBB-040100X)
- Harvey Tool Indexable Boring Bars