Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.1200", Bore Depth: 5/8"
Mfr # 29120
Zoro # G7174057
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Min. Bore 0.1200"
- Bore Depth 0.6250" (5/8)
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 29120
- Zoro # G7174057
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Bore Depth | 0.6250" (5/8) |
Details
Min. Bore | 0.1200" |
Finish | UN |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
Description
0.1200" Min Bore DIA x 0.6250" (5/8) Max Bore Depth Carbide Boring Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER ErgoTec Ninja Blade Holder 6 Inch (18098)
- OSG Carbide End Mill, 404, 1/32 D, 1/8 Cut L (404-031211)
- DEWALT 7/16" x 12" Black Oxide Drill Bit (DW1612)
- BOSCH 14 Drywall Zip Bit (WD1)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500X)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0375 H11, 4 in L, High Speed Steel, - Insert Shape (SIR 0375 H11)
- CARMEX Boring Bar, 2 in L, Carbide (MTR 5 R0.2 L15 BXC)
- HHIP 1 X 12" Shank S-SCLCR16T-4 Indexable Boring Bar With Insert (1001-0031)
- Harvey Tool Indexable Boring Bars