Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.1120", Shank Dia.: 1/8"
Mfr # 29110-C3
Zoro # G7168369
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Min. Bore 0.1120"
- Bore Depth 0.5625" (9/16)
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 29110-C3
- Zoro # G7168369
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Bore Depth | 0.5625" (9/16) |
Details
Min. Bore | 0.1120" |
Finish | C3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
SAE or Metric | SAE |
Description
0.1120" Min Bore DIA x 0.5625" (9/16) Max Bore Depth Carbide Boring Bar, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Flexible Narrow Boning Knife 5 In Narrow, 10" L (31613)
- PRO-GRADE TOOLS Slotted Screwdriver, 3/16x6" (55029)
- MASTER APPLIANCE Element Connector Kit, 5" Lx8" W x 0.5" H (30089)
- GRAY TOOLS Brass Pin Punch, 1/8 X 4'' (CB08)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- WALTER Indexable Boring Bar, A20T-SCLCR4, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A20T-SCLCR4)
- MICRO 100 Threading Tool, 3 in L, Carbide (IT-490750)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160500)
- MICRO 100 Boring Bar, 4 in L, Steel (TBB-250)
- Harvey Tool Indexable Boring Bars