Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.1120", Overall Length: 2"
Mfr # 29110L
Zoro # G7174230
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.0000" (2)
- Min. Bore 0.1120"
- Bore Depth 0.6250" (5/8)
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 29110L
- Zoro # G7174230
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.0000" (2) |
Bore Depth | 0.6250" (5/8) |
Details
Min. Bore | 0.1120" |
Finish | UN |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
Description
0.1120" Min Bore DIA x 0.6250" (5/8) Max Bore Depth Carbide Boring Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 11/16 in Size, Deep Socket, Black Phosphate (49-66-6515)
- EREM 5 1/4 in ESD End Cutting Nipper Uninsulated (2475E)
- GEDORE Combination Wrench, 32mm (1 B 32)
- PERFORMANCE TOOL Mini Needle Nose Pliers, W30736 (W30736)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- H & H INDUSTRIAL PRODUCTS 3/4 X 8 X 1/4" Double End Boring Bar (1015-0748)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-025125)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035075)
- KM SYSTEMS Indexable Cutting Head Unit, KM32TSS16ESCLPL09, 89.95mm L, 80 Degrees Diamond Insert Shape (KM32TSS16ESCLPL09)
- Harvey Tool Indexable Tools