Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.1120", Finish - Machining: AlTiN
Mfr # 29110L-C3
Zoro # G7170259
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.0000" (2)
- Min. Bore 0.1120"
- Bore Depth 0.6250" (5/8)
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 29110L-C3
- Zoro # G7170259
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.0000" (2) |
Bore Depth | 0.6250" (5/8) |
Details
Min. Bore | 0.1120" |
Finish | C3 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
SAE or Metric | SAE |
Description
0.1120" Min Bore DIA x 0.6250" (5/8) Max Bore Depth Carbide Boring Bar, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Crimping Tool Die, 3/4 In (80C-A12)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 3mm (80163)
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 6 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91701-11)
- DRILLCO 15PC NITRO DRILL BIT SET 1/16-1/2 BY 32nds (400N15)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- WIDIA Indexable Boring Bar, QSII5006251560R, 4 in L, High Speed Steel, Triangle Insert Shape (QSII5006251560R)
- HHIP 1 X 12" Shank S-SCLCR16T-4 Indexable Boring Bar With Insert (1001-0031)
- HHIP MT2 Draw Bar Boring Shank With 7/8-20 Thread (1001-0080)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060200SG)
- Harvey Tool Indexable Tools