Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.1120", Bore Depth: 9/16"
Mfr # 29110
Zoro # G7170155
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Min. Bore 0.1120"
- Bore Depth 0.5625" (9/16)
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 29110
- Zoro # G7170155
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Bore Depth | 0.5625" (9/16) |
Details
Min. Bore | 0.1120" |
Finish | UN |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Description
0.1120" Min Bore DIA x 0.5625" (9/16) Max Bore Depth Carbide Boring Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Dial Torque Wrench 1/2" Drive Dial Type (4470)
- BUYERS PRODUCTS Mounting Bracket, 14 in. L, Steel, Black (1701001)
- GARANT Solid Carbide Square End Mill, 12 mm, TiAlN Coated (202725 12)
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 12 Pockets (C10)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- ULTRA-DEX USA Indexable Boring Bar, C06M STUCL2, 6 in L, Carbide, Triangle Insert Shape (C06M STUCL2-203)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100200SG)
- HHIP 4 Piece 1/2" Round Shank Indexable Boring Bar Set (1001-0704)
- WALTER Boring bar - Threading S16M-NTS-IL16-20 (S16M-NTS-IL16-20)
- Harvey Tool Indexable Boring Bars