Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.1020", Overall Length: 1-1/2"
Mfr # 29100
Zoro # G7170189
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Min. Bore 0.1020" (2.6 mm)
- Bore Depth 0.5625" (9/16)
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 29100
- Zoro # G7170189
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Bore Depth | 0.5625" (9/16) |
Details
Min. Bore | 0.1020" (2.6 mm) |
Finish | UN |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
Description
0.1020" Min Bore DIA x 0.5625" (9/16) Max Bore Depth Carbide Boring Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 10" Mill Single Cut Second File (08673NN)
- CAPRI TOOLS 15 in. Wrench Extender (CP11990)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4150G4)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 3/8 in. (80038)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- MICRO 100 Threading Tool, 2 in L, Carbide (LTR-187-12)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2301000X)
- MICRO 100 Indexable Boring Bar, A12Q SCLCR 3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0854)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2901250X)
- Harvey Tool Indexable Tools