Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.0720", Finish - Machining: AlTiN
Mfr # 29070-C3
Zoro # G7176139
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Min. Bore 0.0720"
- Bore Depth 0.4375" (7/16)
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 29070-C3
- Zoro # G7176139
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Bore Depth | 0.4375" (7/16) |
Details
Min. Bore | 0.0720" |
Finish | C3 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
SAE or Metric | SAE |
Description
0.0720" Min Bore DIA x 0.4375" (7/16) Max Bore Depth Carbide Boring Bar, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4", 3/8" Drive Socket Set Metric, SAE 65 Pieces 3/16 in to 7/8 in, 4 mm to 19 mm , Full Polish (J47165)
- CP CHICAGO PNEUMATIC HAMMER (8940163615)
- WERA 1/2" Drive Ratchet Set SAE, Torx(R) 28 Pieces 3/8 in to 13/16 in , Chrome (05004080001)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T27TX-5PK)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120400)
- NAREX 1 80mm Boring Bar For VHU36 Boring Facing Head (300880)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601600SG)
- Harvey Tool Indexable Tools