Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.0570"
Mfr # 29055
Zoro # G7177724
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Min. Bore 0.0570"
- Bore Depth 0.3125" (5/16)
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 29055
- Zoro # G7177724
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Bore Depth | 0.3125" (5/16) |
Details
Min. Bore | 0.0570" |
Finish | UN |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Description
0.0570" Min Bore DIA x 0.3125" (5/16) Max Bore Depth Carbide Boring Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4 X 4 X 4" Ground Angle Plate Webbed End (3402-1054)
- HARVEY TOOL Concave Radius End Mill, 0.6250" (5/8), Radius: 1/8" (32808-C3)
- 3M Central-Vacuum-Ready Random Orbit Sander (28503)
- ALLWAY Soft Grip 1.5 in. W Steel Retractable Glass Scraper (SGS25)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-015050)
- ULTRA-DEX USA Indexable Boring Bar, A24U MCLNR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A24U MCLNR4)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1000-12)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500S)
- Harvey Tool Indexable Tools