Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.0520", Overall Length: 1-1/2"
Mfr # 29050
Zoro # G7178537
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Min. Bore 0.0520"
- Bore Depth 0.3125" (5/16)
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 29050
- Zoro # G7178537
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Bore Depth | 0.3125" (5/16) |
Details
Min. Bore | 0.0520" |
Finish | UN |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
Description
0.0520" Min Bore DIA x 0.3125" (5/16) Max Bore Depth Carbide Boring Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Reciprocating Saw Blade, 6 in. Long, 14 TPI, Bi-Metal Construction, for Metal Cutting, Bulk (372614)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18009)
- DRILL AMERICA #7 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-5/8" (DWDN7)
- IRWIN Drill Bit, 1 In (87916)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- MICRO 100 Boring Bar, 57.00mm L, Carbide (BBM-060610)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080500G)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601250X)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110300)
- Harvey Tool Indexable Tools