Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.0360"
Mfr # 29035
Zoro # G7180034
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Min. Bore 0.0360"
- Bore Depth 0.1562" (5/32)
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 29035
- Zoro # G7180034
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Bore Depth | 0.1562" (5/32) |
Details
Min. Bore | 0.0360" |
Finish | UN |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
Description
0.0360" Min Bore DIA x 0.1562" (5/32) Max Bore Depth Carbide Boring Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Tap, #8-32, Carbon Steel (1024)
- WILLIAMS Adj. Hook Spanner 6-1/8 To 8-3/4in. (474B)
- IDEAL Ductile Iron Conduit Bender, 3/4 EMT, 1/2 Rigid (74-027)
- BOSCH 3/8 In. Torx Bit Socket T55 (6111)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- MICRO 100 Boring Bar, 4 in L, Steel (TBBL-250)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-230600)
- INTERNAL TOOL Threading Tool, 2.5 in L, Carbide (30-1475)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .160-1.000, Overall Length: 2" (37790)
- Harvey Tool Indexable Tools