Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.0310", Shank Dia.: 1/8"
Mfr # 29030-C3
Zoro # G7180314
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Min. Bore 0.0310" (1/32)
- Bore Depth 0.1562" (5/32)
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 29030-C3
- Zoro # G7180314
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Bore Depth | 0.1562" (5/32) |
Details
Min. Bore | 0.0310" (1/32) |
Finish | C3 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
SAE or Metric | SAE |
Description
0.0310" (1/32) Min Bore DIA x 0.1562" (5/32) Max Bore Depth Carbide Boring Bar, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Folding Knife, Serrated, Drop, 3-1/2 in (22-01870)
- MAKITA 12V max CXT® Recipro Saw (RJ03Z)
- RECOIL Key-Locking Insert Installation Tool - 5/8, M6 (72625)
- DRILL AMERICA 3/8"-16 Carbon Steel Bottoming Hand Tap (DWTB3/8-16)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- WIDIA Indexable Boring Bar, FCBI25045R, 4 in L, Carbide, Triangle Insert Shape (FCBI25045R)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2301000)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0750 P16, 7 in L, High Speed Steel, - Insert Shape (SIR 0750 P16)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-2901750X)
- Harvey Tool Indexable Boring Bars