Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.0310", Min. Bore: 1/32"
Mfr # 29030
Zoro # G7179200
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Min. Bore 0.0310" (1/32)
- Bore Depth 0.1562" (5/32)
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 29030
- Zoro # G7179200
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Bore Depth | 0.1562" (5/32) |
Details
Min. Bore | 0.0310" (1/32) |
Finish | UN |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
Description
0.0310" (1/32) Min Bore DIA x 0.1562" (5/32) Max Bore Depth Carbide Boring Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE 6 1/2 in Wire Stripper 30 to 20 AWG (CP-301G)
- MILWAUKEE TOOL 30-9/16 in. 8/10 TPI Extreme Thick Metal Compact Portable Band Saw Blades (3 pk) (48-39-0630)
- VEGA Impactech Square 3 Power Bit x 3-1/2 (P190R3A)
- MILWAUKEE TOOL M18 FUEL ANGLER 100' Non-Conductive Polyester Pulling Fish Tape Replacement Cartridge (48-44-5195)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200700)
- MICRO 100 Helical Back Rake Boring Tool, 4" L, C2 Micrograin Carbide (HBB-4803000)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-025125X)
- HHIP TBBS6-2 Indexable Boring Bar (1029-0500)
- Harvey Tool Indexable Tools