Shop All Square End Mills
Harvey Tool
Backdraft Cutter - Square 0.1870" (3/16) Cutter DIA x 0.2850" Length of Cut
Mfr # 779612-C3
Zoro # G702588476
product price: $70.85
/ea
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.2850"
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.5000" (2-1/2)
- Cutting Angle 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 779612-C3
- Zoro # G702588476
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.2850" |
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.1770" (4.5 mm) |
Cutting Dia. | 0.1870" (3/16) |
Details
Number of Flutes | 4 |
Cutting Angle | 3 |
Finish | C3 |
Overall Reach | 1.0000" (1) |
Reach | (5x) |
Included Angle | 6 |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Description
0.1870" (3/16) Cutter DIA x 0.2850" Length of Cut x 1.0000" (1) Reach Carbide Square Backdraft Cutter, 4 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Band Saw Blade, 93 in L, 6/10 TPI (414304)
- ASTRO PNEUMATIC 3/8" Drive Drive Nano Impact Sockets, 14 pcs., 3/8", Metric (78314)
- MILWAUKEE TOOL 1/2 in. x 18 in. SDS-Plus Rebar Cutter (48-20-6708)
- STAHLWILLE TOOLS 12, 5 mm (1/2") QuickRelease extension L.130 mm d.23 mm (13011002)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0400", Finish - Machining: Uncoated (13940)
- HARVEY TOOL End Mill for Hardened Steels - Square (824962-C6)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8), Overall Length: 2" (70508)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0930" (3/32) (72093-C3)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (52516)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0625" (1/16) (60262)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T075R)
- Harvey Tool End Mills