Shop All Corner Radius End Mills
Harvey Tool
Backdraft Cutter-Corner Radius 0.2500" (1/4) Cutter DIA x 0.0100" Radius x 0.3750" (3/8) L of Cut
Mfr # 781216-C3
Zoro # G302588111
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0100"
- Number of Flutes 4
- Finish C3
- Shank Dia. 0.2500" (1/4)
- Length of Cut 0.3750" (3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 781216-C3
- Zoro # G302588111
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0100" |
Shank Dia. | 0.2500" (1/4) |
Length of Cut | 0.3750" (3/8) |
Milling Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.2380" |
Details
Number of Flutes | 4 |
Finish | C3 |
SAE or Metric | SAE |
LOC Multiple | (1.5x) |
Reach | (5x) |
Angle per Side | 0.5 |
Overall Reach | 1.2500" (1-1/4) |
Included Angle | 1 |
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 0.3750" (3/8) Length of Cut x 1.2500" (1-1/4) Reach Carbide Corner Radius Backdraft Cutter, 4 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Wrench w/ BONUS BATTERY (DCF891B/DCBP034-2)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T20 Tip, 1 13/16 in L (53YV85)
- IRWIN 5" Wire Stripper/Cutter, 5in 10 to 20 AWG (2078305)
- SUPERCUT 56.5-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade (525540)
- HARVEY TOOL Miniature End Mill - 2 Flute - Corner Radius, 0.0930" (3/32) (864193)
- HARVEY TOOL End Mill - PCD Diamond - Corner Radius, 0.5000" (1/2) (12232)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16) (949862)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0250" (953025-C3)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.0930" (3/32), Number of Flutes: 5 (852193-C6)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16) (959662)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V4E07002AT)
- Harvey Tool End Mills