Shop All Corner Radius End Mills
Harvey Tool
Backdraft Cutter - Corner Radius 0.0930" (3/32) Cutter DIA x 0.0050" Radius x 0.1390" Length of Cut
Mfr # 779193-C3
Zoro # G102588694
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0050"
- Number of Flutes 4
- Finish C3
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 779193-C3
- Zoro # G102588694
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0050" |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.1390" |
Milling Dia. | 0.0930" (3/32) |
Neck Dia. | 0.0750" (1.9 mm) |
Details
Number of Flutes | 4 |
Finish | C3 |
Angle per Side | 3 |
Overall Reach | 0.5000" (1/2) |
SAE or Metric | SAE |
Reach | (5x) |
LOC Multiple | (1.5x) |
Included Angle | 6 |
Description
0.0930" (3/32) Cutter DIA x 0.0050" Radius x 0.1390" Length of Cut x 0.5000" (1/2) Reach Carbide Corner Radius Backdraft Cutter, 4 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS PLUS Scaling Chisel 1/2" (48-62-6020)
- PROTO 3/8 in Drive Flex Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (J77279P)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269M + XSS02Z)
- BOSCH Straight Router Bit, 1/8 Cutting dia. (85900MC)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0250" (953025-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1090" (7/64), Material - Machining: Carbide (10802)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0780" (5/64) (957178-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.1875" (3/16) (43012)
- HARVEY TOOL Backdraft Cutter - Corner Radius 0.1870" (3/16) Cutter DIA x 0.0100" Radius x 0.2850" Length of Cut (779416)
- HARVEY TOOL Backdraft Cutter - Corner Radius 0.1870" (3/16) Cutter DIA x 0.0100" Radius x 0.2850" Length of Cut (780616)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-134)
- Harvey Tool End Mills