Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.4200"
Mfr # 65870
Zoro # G7233408
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.4375" (7/16)
- Head Diameter 0.4200"
- Overall Length 4.0000" (4)
- Finish UN
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 65870
- Zoro # G7233408
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.4375" (7/16) |
Head Diameter | 0.4200" |
Overall Length | 4.0000" (4) |
Chamfer Center Length | 0.1160" |
Length of Cut | 0.0321" |
Neck Length | 2.1250" (2-1/8) |
End Length | 0.1000" |
Neck Dia. | 0.3500" |
Chamfer Center Diameter | 0.3889" |
Details
Finish | UN |
System of Measurement | Inch |
Flutes | 10 |
Angle per Side | 45 |
Included Angle | 90 |
Description
0.4200" Head DIA x 2.1250" (2-1/8) Neck Length x 45° per side Carbide Back Deburring Mill, 10 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Ball Shape, 5/16 In, 1/4 Shank (310-002090)
- PFERD TOUGH Carbide Bur - Tree Shape - DBL Cut (3R) - 1/2" x 1" x 1/4" Ext. Shank - SF-5L6 (22754)
- JET Sanding Sleeves, 5/8INx6IN, 100 Grit, PK4 (575908)
- NORTON ABRASIVES PSA Disc Roll 6In. 180 Grit A/O (31477)
- HARVEY TOOL Back Deburring Mill, 0.3150" (65860)
- HARVEY TOOL Back Deburring Mill, 0.1650" (846430)
- CONTINENTAL ABRASIVES SA-3 Aluminum Cut Cylindrical Plain End Tungsten Carbide Burr Non-Ferrous Materials (CB-SA3NF)
- SHAVIV Glo-Burr Blue Handle With B11 Blade (155-00273)
- CONTINENTAL ABRASIVES SH-5 Double Cut Flame Shape Tungsten Carbide Burr (CB-SH5D)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00162)
- S.U.R. & R. AUTO PARTS RM21 Outside Deburring Bit (1) (SRRRM610)
- Harvey Tool Deburring Tools