Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.4200"
Mfr # 57170-C3
Zoro # G7257585
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.4375" (7/16)
- Head Diameter 0.4200"
- Overall Length 6.0000" (6)
- Finish C3
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 57170-C3
- Zoro # G7257585
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.4375" (7/16) |
Head Diameter | 0.4200" |
Overall Length | 6.0000" (6) |
Neck Dia. | 0.3500" |
Length of Cut | 0.0321" |
End Length | 0.1000" |
Neck Length | 3.3750" (3-3/8) |
Chamfer Center Length | 0.1160" |
Chamfer Center Diameter | 0.3889" |
Details
Finish | C3 |
System of Measurement | Inch |
Included Angle | 90 |
Angle per Side | 45 |
Flutes | 10 |
Description
0.4200" Head DIA x 3.3750" (3-3/8) Neck Length x 45° per side Carbide Back Deburring Mill, 10 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOURCE Economy Bottle Blaster, 80-125 PSI (4001244)
- 3M Cloth Belt 577F, 6inx60 in 60 YF-weight, (577F)
- 3M PSA Sanding Disc Roll, 8 in. (7000118093)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 400 G, SC, PK50 (66261139362)
- HARVEY TOOL Back Deburring Mill, 0.1650" (846430)
- HARVEY TOOL Back Deburring Mill, 0.3150" (65860)
- MAGNUM Burr Set, 8 Piece, Double Cut, Solid Carbide Head (70S001DC)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90085)
- 3M 3M„¢ Scotch-Brite„¢ EXL Deburring Wheel 6" x 1" x 1" Silicon Carbide 9S FIN (7000000737)
- CONTINENTAL ABRASIVES SM-4 Double Cut Conical Pointed Nose Tungsten Carbide Burr (CB-SM4D)
- SHAVIV Deburring Tool Set, Universal Box (154-00008)
- Harvey Tool Deburring Tools