Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.3150"
Mfr # 65860
Zoro # G7257600
product price: $94.19
/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.3750" (3/8)
- Head Diameter 0.3150" (8 mm)
- Overall Length 3.0000" (3)
- Finish UN
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 65860
- Zoro # G7257600
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.3750" (3/8) |
Head Diameter | 0.3150" (8 mm) |
Overall Length | 3.0000" (3) |
Neck Dia. | 0.2590" |
Chamfer Center Diameter | 0.2909" |
Chamfer Center Length | 0.0925" |
Neck Length | 1.6250" (1-5/8) |
Length of Cut | 0.0251" |
End Length | 0.0800" |
Details
Finish | UN |
System of Measurement | Inch |
Included Angle | 90 |
Angle per Side | 45 |
Flutes | 8 |
Description
0.3150" Head DIA x 1.6250" (1-5/8) Neck Length x 45° per side Carbide Back Deburring Mill, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Stikit Sanding Block 45203, 2-1/2 in, 6/pk (45203)
- WEILER Flap Disc, Type 29, 4-1/2in. dia., 60 Grit (98801)
- ECONOLINE Medium Pressure Diaphragm (411164)
- PFERD Abrasive cord, Diameter 0.08", 16 yd - Aluminum Oxide - 120 Grit (49905)
- HARVEY TOOL Back Deburring Mill, 0.1650" (846430)
- SHAVIV Deburring Tool Set, Aluminum, Hi Speed Stl (155-00019)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90085)
- SHAVIV Deburring Tool Set, HSS, w/E100 Blade (155-29069)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90073)
- SHAVIV Disposable Deburring Tool Set, C, E Series (154-90081)
- SHAVIV Deburring Tool Set, B Series (155-00231)
- Harvey Tool Deburring Tools