Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.3150"
Mfr # 57160
Zoro # G7240520
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.3750" (3/8)
- Head Diameter 0.3150" (8 mm)
- Overall Length 4.0000" (4)
- Finish UN
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 57160
- Zoro # G7240520
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.3750" (3/8) |
Head Diameter | 0.3150" (8 mm) |
Overall Length | 4.0000" (4) |
Length of Cut | 0.0251" |
Neck Length | 2.5000" (2-1/2) |
Chamfer Center Length | 0.0925" |
Chamfer Center Diameter | 0.2909" |
Neck Dia. | 0.2590" |
End Length | 0.0800" |
Details
Finish | UN |
System of Measurement | Inch |
Included Angle | 90 |
Flutes | 8 |
Angle per Side | 45 |
Description
0.3150" Head DIA x 2.5000" (2-1/2) Neck Length x 45° per side Carbide Back Deburring Mill, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Sanding Belt, 43x75, AO, 80GxWt., XW341, 43" W, 75" L, Aluminum Oxide, 80 Grit (52885)
- 3M Utility Cloth Roll 211K, 2inx50yd240 J-w (7000118348)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 36G, TS, PK100 (66261138170)
- OSBORN Crimped Wire End Brush, 1", 0003006500 (0003006500)
- HARVEY TOOL Back Deburring Mill, 0.1650" (846430)
- HARVEY TOOL Back Deburring Mill, 0.3150" (65860)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90068)
- SCOTCH-BRITE EX2 Deburring Wheel, 12inx2inx5 in 8S FI (X2-WL)
- CONTINENTAL ABRASIVES SB-5 Double Cut Cylindrical With End Cut Tungsten Carbide Burr (CB-SB5D)
- TITAN EXOBURR DEBURRING TOOL 5/32 & 7/16 (TL51951)
- SHAVIV Deburring Tool Set, E Series (155-00232)
- Harvey Tool Deburring Tools