Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.2620"
Mfr # 65850
Zoro # G7252588
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.3125" (5/16)
- Head Diameter 0.2620"
- Overall Length 3.0000" (3)
- Finish UN
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 65850
- Zoro # G7252588
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.3125" (5/16) |
Head Diameter | 0.2620" |
Overall Length | 3.0000" (3) |
Neck Length | 1.3750" (1-3/8) |
Chamfer Center Diameter | 0.2379" |
Chamfer Center Length | 0.0925" |
End Length | 0.0800" |
Neck Dia. | 0.2060" |
Length of Cut | 0.0251" |
Details
Finish | UN |
System of Measurement | Inch |
Included Angle | 90 |
Flutes | 8 |
Angle per Side | 45 |
Description
0.2620" Head DIA x 1.3750" (1-3/8) Neck Length x 45° per side Carbide Back Deburring Mill, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254443299)
- WEILER Single Spiral Tube Brush, Power, 0.75"dia. (91035)
- ALLSOURCE Standard Glove, 7" x 24", PR (41515)
- PFERD 1/2" Crimped Wire End Brush - .006 SS Wire, 1/4" Shank (82981)
- HARVEY TOOL Back Deburring Mill, 0.1650" (846430)
- HARVEY TOOL Back Deburring Mill, 0.3150" (65860)
- HARVEY TOOL Back Deburring Mill, 0.1150" (65810-C3)
- WESTWARD Deburring Tool Handle (4KTU9)
- SHAVIV Shaviv Excaliburr Set L (155-29076)
- WEILER Bore-Rx 2-1/2"Dia. Brush Deburring .055/80CG Crimped Fill, 3/8" Stem (17217)
- SHAVIV Deburring Tool Set, Q Series (155-00238)
- Harvey Tool Deburring Tools