Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.2620"
Mfr # 65850-C3
Zoro # G7252868
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.3125" (5/16)
- Head Diameter 0.2620"
- Overall Length 3.0000" (3)
- Finish C3
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 65850-C3
- Zoro # G7252868
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.3125" (5/16) |
Head Diameter | 0.2620" |
Overall Length | 3.0000" (3) |
Chamfer Center Length | 0.0925" |
Neck Dia. | 0.2060" |
Chamfer Center Diameter | 0.2379" |
Neck Length | 1.3750" (1-3/8) |
Length of Cut | 0.0251" |
End Length | 0.0800" |
Details
Finish | C3 |
System of Measurement | Inch |
Flutes | 8 |
Angle per Side | 45 |
Included Angle | 90 |
Description
0.2620" Head DIA x 1.3750" (1-3/8) Neck Length x 45° per side Carbide Back Deburring Mill, 8 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4-1/2" x .040" x 5/8-11" Signature T27 Depressed Center Premium Thin Cut-Off Wheel (A4-10450272)
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 7/8in., 80 (7000148189)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (78072775366)
- DYNABRADE Dynabug II, Dsc Pad, 3"x 5" (56319)
- HARVEY TOOL Back Deburring Mill, 0.1650" (846430)
- HARVEY TOOL Back Deburring Mill, 0.3150" (65860)
- STANDARD ABRASIVES Cross Buff HP, Very Fine, 1.25"x 1/2 (SA 705)
- COGSDILL Deburring Tool, 1/16" to 5/64 (CP-04)
- CONTINENTAL ABRASIVES SA-5 Aluminum Cut Cylindrical Plain End Tungsten Carbide Burr for Non-Ferrous Materials (CB-SA5NF)
- YELLOW JACKET Deburring Tool, Tubing Cutter, Steel (60165)
- CTA MANUFACTURING $EZ CHAMFER TOOL (CTA3838)
- Harvey Tool Deburring Tools