Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.2620"
Mfr # 57150
Zoro # G7239330
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.3125" (5/16)
- Head Diameter 0.2620"
- Overall Length 4.0000" (4)
- Finish UN
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 57150
- Zoro # G7239330
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.3125" (5/16) |
Head Diameter | 0.2620" |
Overall Length | 4.0000" (4) |
Length of Cut | 0.0251" |
End Length | 0.0800" |
Neck Length | 2.1250" (2-1/8) |
Chamfer Center Diameter | 0.2379" |
Chamfer Center Length | 0.0925" |
Neck Dia. | 0.2060" |
Details
Finish | UN |
System of Measurement | Inch |
Included Angle | 90 |
Angle per Side | 45 |
Flutes | 8 |
Description
0.2620" Head DIA x 2.1250" (2-1/8) Neck Length x 45° per side Carbide Back Deburring Mill, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Grinding Wheel, T27, 4-1/2"x1/4", Type 27, 4-1/2 in Dia, 1/4 in Thick, 5/8"-11 Arbor Hole Size (60063)
- PFERD 3-1/2" Knot Wire Cup Brush - .020 SS Wire, 5/8-11 Thread (ext.) (82342)
- NORTON CO 4-3/16" x 11" WallSand Die-Cut Drywall Sanding Screen 220-Grit, PK 2 (21766)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 8" (0002118200)
- HARVEY TOOL Back Deburring Mill, 0.3150" (65860)
- HARVEY TOOL Back Deburring Mill, 0.1650" (846430)
- CONTINENTAL ABRASIVES SL-3 Aluminum Cut Conical Ball Nose Tungsten Carbide Burr for Non-Ferrous Materials (CB-SL3NF)
- GARANT 90 Degree Hand Deburrer Set (150405)
- CONTINENTAL ABRASIVES SE-3 Double Cut Oval Tungsten Carbide Burr 6" Shank (CB-SE3DL6)
- CONTINENTAL ABRASIVES SD-3 Double Cut Round Ball Tungsten Carbide Burr (CB-SD3D)
- SHAVIV Deburring Tool Set, E Series (155-00181)
- Harvey Tool Deburring Tools