Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.2100"
Mfr # 846440
Zoro # G7238280
$71.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.2500" (1/4)
- Head Diameter 0.2100"
- Overall Length 2.5000" (2-1/2)
- Finish UN
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 846440
- Zoro # G7238280
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.2500" (1/4) |
Head Diameter | 0.2100" |
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.0191" |
Chamfer Center Diameter | 0.1919" |
Neck Length | 0.6250" (5/8) |
Chamfer Center Length | 0.0695" |
Neck Dia. | 0.1660" |
End Length | 0.0600" |
Details
Finish | UN |
System of Measurement | Inch |
Flutes | 6 |
Included Angle | 90 |
Angle per Side | 45 |
Description
0.2100" Head DIA x 0.6250" (5/8) Neck Length x 45° per side Carbide Back Deburring Mill, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS M-080 Screw Lock Type Wheel Adapter with Shank (M-080)
- GLASS RENU GlassRenu RenuDisks Black 5 Inch (106-4053)
- DRILL AMERICA 3/8"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA3A)
- ZORO SELECT Carbide Bur, Taper Radius, 1/2, 1/4 Shank (310-002187B)
- HARVEY TOOL Back Deburring Mill, 0.1650" (846430)
- HARVEY TOOL Back Deburring Mill, 0.3150" (65860)
- CONTINENTAL ABRASIVES SG-3 Double Cut Arch Pointed Nose Tungsten Carbide Burr (CB-SG3D)
- GENERAL TOOLS MFG Swiv Deburring Tool (482)
- WEILER Bore-Rx 4" Dia Brush Deburring .055/120CG Crimped Fill, 3/8" Stem (86156)
- SHAVIV Disposable Deburring Tool, C Series (155-90079)
- ROYAL PRODUCTS Deburring (22633)
- Harvey Tool Deburring Tools