Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.2100"
Mfr # 65840
Zoro # G7238256
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.2500" (1/4)
- Head Diameter 0.2100"
- Overall Length 3.0000" (3)
- Finish UN
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 65840
- Zoro # G7238256
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.2500" (1/4) |
Head Diameter | 0.2100" |
Overall Length | 3.0000" (3) |
Neck Length | 1.0000" (1) |
Chamfer Center Length | 0.0695" |
Chamfer Center Diameter | 0.1919" |
Neck Dia. | 0.1660" |
Length of Cut | 0.0191" |
End Length | 0.0600" |
Details
Finish | UN |
System of Measurement | Inch |
Flutes | 6 |
Angle per Side | 45 |
Included Angle | 90 |
Description
0.2100" Head DIA x 1.0000" (1) Neck Length x 45° per side Carbide Back Deburring Mill, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Belt, 25 in W, 60 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, SC-BF (7010329277)
- WEILER 1" Circular Flared Crimped Wire End Brush .006" Stainless Steel Fill (10042)
- 3M Cloth Band, 1 in. (7100138141)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727100)
- HARVEY TOOL Back Deburring Mill, 0.3150" (65860)
- HARVEY TOOL Back Deburring Mill, 0.1650" (846430)
- SHAVIV Deburring Tool Set, HSS, w/B20 Blade (155-29066)
- TITAN EXOBURR DEBURRING TOOL 5/32 & 7/16 (TL51951)
- SHAVIV Deburring Tool Set, E Series (155-00182)
- CONTINENTAL ABRASIVES SD-3 Double Cut Round Ball Tungsten Carbide Burr (CB-SD3D)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90062)
- Harvey Tool Deburring Tools