Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.2100"
Mfr # 57140
Zoro # G7240889
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.2500" (1/4)
- Head Diameter 0.2100"
- Overall Length 3.0000" (3)
- Finish UN
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 57140
- Zoro # G7240889
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.2500" (1/4) |
Head Diameter | 0.2100" |
Overall Length | 3.0000" (3) |
Neck Length | 1.7500" (1-3/4) |
Chamfer Center Length | 0.0695" |
Neck Dia. | 0.1660" |
End Length | 0.0600" |
Chamfer Center Diameter | 0.1919" |
Length of Cut | 0.0191" |
Details
Finish | UN |
System of Measurement | Inch |
Angle per Side | 45 |
Flutes | 6 |
Included Angle | 90 |
Description
0.2100" Head DIA x 1.7500" (1-3/4) Neck Length x 45° per side Carbide Back Deburring Mill, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Sander Abrasives (DWE7802)
- GATOR GRIT Gator 11 in. L X 9 in. W 120 Grit Aluminum Oxide All Purpose Sandpaper (3263)
- NORTON ABRASIVES Grinding Cone, 2 in. Dia, 20 Grit, ZA (66253344381)
- 3M Radial Bristle Disc Mandrel, PK5 (27680)
- HARVEY TOOL Back Deburring Mill, 0.1650" (846430)
- HARVEY TOOL Back Deburring Mill, 0.3150" (65860)
- SHAVIV Deburring Tool Set, High Speed Steel/Plastic, B, Deburring Straight and Hole Edges (155-29065)
- CONTINENTAL ABRASIVES SL-4 Double Cut Conical Ball Nose Tungsten Carbide Burr (CB-SL4D)
- SHAVIV Deburring Tool Set (154-00045)
- WESTWARD Deburring Tool Handle (4KTU9)
- CONTINENTAL ABRASIVES SF-3 Double Cut Arch Ball Nose Tungsten Carbide Burr (CB-SF3D)
- Harvey Tool Deburring Tools