Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.2100"
Mfr # 57140-C3
Zoro # G7253884
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.2500" (1/4)
- Head Diameter 0.2100"
- Overall Length 3.0000" (3)
- Finish C3
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 57140-C3
- Zoro # G7253884
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.2500" (1/4) |
Head Diameter | 0.2100" |
Overall Length | 3.0000" (3) |
Chamfer Center Diameter | 0.1919" |
Neck Dia. | 0.1660" |
Chamfer Center Length | 0.0695" |
Length of Cut | 0.0191" |
End Length | 0.0600" |
Neck Length | 1.7500" (1-3/4) |
Details
Finish | C3 |
System of Measurement | Inch |
Included Angle | 90 |
Angle per Side | 45 |
Flutes | 6 |
Description
0.2100" Head DIA x 1.7500" (1-3/4) Neck Length x 45° per side Carbide Back Deburring Mill, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD41418 FLEX-HONE, 4.250" (108mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD41418)
- WEILER Wire Wheel Wire Brush, Crimped Wire, 4" Dia. (93111)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., Med, AlO (62017)
- NORTON CO 2-3/4" X 25 YDS 150 GRIT SANDPAPER ROLL (NR60324)
- HARVEY TOOL Back Deburring Mill, 0.3150" (65860)
- HARVEY TOOL Back Deburring Mill, 0.1650" (846430)
- CONTINENTAL ABRASIVES SA-3 Aluminum Cut Cylindrical Plain End Tungsten Carbide Burr Non-Ferrous Materials (CB-SA3NF)
- SHAVIV Glo-Burr Blue Handle With B11 Blade (155-00273)
- COGSDILL Deburring Tool, 1/4 (YB-02500)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00206)
- CONTINENTAL ABRASIVES SD-1 Double Cut Round Ball Tungsten Carbide Burr (CB-SD1D)
- Harvey Tool Deburring Tools