Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.1650"
Mfr # 846430
Zoro # G7232184
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.1875" (3/16)
- Head Diameter 0.1650"
- Overall Length 2.0000" (2)
- Finish UN
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 846430
- Zoro # G7232184
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.1875" (3/16) |
Head Diameter | 0.1650" |
Overall Length | 2.0000" (2) |
Length of Cut | 0.0191" |
Neck Length | 0.5000" (1/2) |
Chamfer Center Length | 0.0695" |
Neck Dia. | 0.1210" |
End Length | 0.0600" |
Chamfer Center Diameter | 0.1469" |
Details
Finish | UN |
System of Measurement | Inch |
Flutes | 6 |
Angle per Side | 45 |
Included Angle | 90 |
Description
0.1650" Head DIA x 0.5000" (1/2) Neck Length x 45° per side Carbide Back Deburring Mill, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Mini-Dynorbital Disc Pad, 1-1/4" dia. (54095)
- FINISH 1ST Mounted Flap Wheel, 40 Grit, 4-3/4in W, PK5 (9721035)
- ALLSOURCE Nozzles, 3/32", 3 Pack, Pressure Imp, 6 cfm (40358)
- PFERD 1" PSF Crimped End Brush - .020 CS Wire, 1/4" Shank (764459)
- HARVEY TOOL Back Deburring Mill, 0.3150" (65860)
- TITAN ExoBurr Deburring Tool (51951)
- CONTINENTAL ABRASIVES SF-5 Double Cut Arch Ball Nose Tungsten Carbide Burr (CB-SF5D)
- SHAVIV Deburring Tool, E Series (155-29156)
- GARANT 90 Degree Hand Deburrer Set, External Dia: 20.5mm (150400 20,5)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90085)
- ROYAL PRODUCTS Deburring (22172)
- Harvey Tool Deburring Tools