Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.1650"
Mfr # 846430-C3
Zoro # G7239148
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.1875" (3/16)
- Head Diameter 0.1650"
- Overall Length 2.0000" (2)
- Finish C3
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 846430-C3
- Zoro # G7239148
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.1875" (3/16) |
Head Diameter | 0.1650" |
Overall Length | 2.0000" (2) |
Neck Length | 0.5000" (1/2) |
Chamfer Center Length | 0.0695" |
Chamfer Center Diameter | 0.1469" |
Length of Cut | 0.0191" |
End Length | 0.0600" |
Neck Dia. | 0.1210" |
Details
Finish | C3 |
System of Measurement | Inch |
Flutes | 6 |
Included Angle | 90 |
Angle per Side | 45 |
Description
0.1650" Head DIA x 0.5000" (1/2) Neck Length x 45° per side Carbide Back Deburring Mill, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728594)
- DYNABRADE Pneumatic Wheel, 5In Dia, For 13F631 (94472)
- X1 TOOLS 1200 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 12 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1200-FSx12)
- ARC ABRASIVES Quick Change Disc, 4in, 36 Grit, TR, PK25 (71-31674K)
- HARVEY TOOL Back Deburring Mill, 0.3150" (65860)
- HARVEY TOOL Back Deburring Mill, 0.1650" (846430)
- CASH ACME U702A Deburring Tool Shark Bite Safe (2066447)
- GENERAL TOOLS DEBURRING TOOL (GN482)
- CONTINENTAL ABRASIVES SF-3 Double Cut Arch Ball Nose Tungsten Carbide Burr (CB-SF3D)
- MAGNUM Burr Set, 8 Piece, Double Cut, Solid Carbide Head (70S001DC)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90062)
- Harvey Tool Deburring Tools