Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.1650"
Mfr # 65830
Zoro # G7262826
$69.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.1875" (3/16)
- Head Diameter 0.1650"
- Overall Length 2.5000" (2-1/2)
- Finish UN
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 65830
- Zoro # G7262826
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.1875" (3/16) |
Head Diameter | 0.1650" |
Overall Length | 2.5000" (2-1/2) |
Chamfer Center Length | 0.0695" |
Neck Length | 0.7500" (3/4) |
Length of Cut | 0.0191" |
Chamfer Center Diameter | 0.1469" |
Neck Dia. | 0.1210" |
End Length | 0.0600" |
Details
Finish | UN |
System of Measurement | Inch |
Angle per Side | 45 |
Included Angle | 90 |
Flutes | 6 |
Description
0.1650" Head DIA x 0.7500" (3/4) Neck Length x 45° per side Carbide Back Deburring Mill, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 36G (42301)
- NORTON BODY SUPPLY Norton Blaze 36 Grit Tr Disc (62328)
- ZORO SELECT Cup Brush, Wire 0.014" dia., Brass (66254442996)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 36 Grit (30570)
- HARVEY TOOL Back Deburring Mill, 0.3150" (65860)
- HARVEY TOOL Back Deburring Mill, 0.1650" (846430)
- SHAVIV Deburring Tool Set, High Speed Steel/Plastic, B, Deburring Straight and Hole Edges (155-29065)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-90042)
- GENERAL TOOLS MFG Swiv Deburring Tool (482)
- GARANT 90 Degree Hand Deburrer Set, External Dia: 12.4mm (150400 12,4)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90056)
- Harvey Tool Deburring Tools