Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.1650"
Mfr # 65830-C3
Zoro # G7256620
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.1875" (3/16)
- Head Diameter 0.1650"
- Overall Length 2.5000" (2-1/2)
- Finish C3
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 65830-C3
- Zoro # G7256620
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.1875" (3/16) |
Head Diameter | 0.1650" |
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.0191" |
Chamfer Center Diameter | 0.1469" |
Chamfer Center Length | 0.0695" |
Neck Dia. | 0.1210" |
End Length | 0.0600" |
Neck Length | 0.7500" (3/4) |
Details
Finish | C3 |
System of Measurement | Inch |
Angle per Side | 45 |
Included Angle | 90 |
Flutes | 6 |
Description
0.1650" Head DIA x 0.7500" (3/4) Neck Length x 45° per side Carbide Back Deburring Mill, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Belt 361F, 9inx60 in P150 XF-weigh (7010300085)
- 3M Hookit Disc Pad, 05779, 8 in (05779)
- SCOTCH-BRITE Radial Bristle Disc, TC, 3/4 Dia, 80G, PK192 (61500147972)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 12 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072782622)
- HARVEY TOOL Back Deburring Mill, 0.3150" (65860)
- HARVEY TOOL Back Deburring Mill, 0.1650" (846430)
- CONTINENTAL ABRASIVES SA-5 Double Cut Cylindrical Plain End Tungsten Carbide Burr 6" Shank (CB-SA5DL6)
- SHAVIV Deburring Tool Set, Holds Both B, E Blades (155-29178)
- CONTINENTAL ABRASIVES SC-5 Double Cut Cylindrical With Ball Nose Tungsten Carbide Burr (CB-SC5D)
- SHAVIV Deburring Tool Set, B Series (155-00231)
- SHAVIV Deburring Blade Holder, Steel, E Series (153-29004)
- Harvey Tool Deburring Tools