Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.1650"
Mfr # 57130
Zoro # G7258416
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.1875" (3/16)
- Head Diameter 0.1650"
- Overall Length 2.5000" (2-1/2)
- Finish UN
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 57130
- Zoro # G7258416
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.1875" (3/16) |
Head Diameter | 0.1650" |
Overall Length | 2.5000" (2-1/2) |
Neck Length | 1.3750" (1-3/8) |
Neck Dia. | 0.1210" |
End Length | 0.0600" |
Chamfer Center Length | 0.0695" |
Length of Cut | 0.0191" |
Chamfer Center Diameter | 0.1469" |
Details
Finish | UN |
System of Measurement | Inch |
Flutes | 6 |
Angle per Side | 45 |
Included Angle | 90 |
Description
0.1650" Head DIA x 1.3750" (1-3/8) Neck Length x 45° per side Carbide Back Deburring Mill, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 50G, TS, PK25 (66261162329)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CD - Aluminum Oxide - 80 Grit (42161)
- SURTEK Wood Sandpaper Cabinet Grit 80 (LMC80)
- FLEX-HONE TOOL BC12180AO FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 180 Grit, Aluminum Oxide (AO) (BC12180AO)
- HARVEY TOOL Back Deburring Mill, 0.1650" (846430)
- HARVEY TOOL Back Deburring Mill, 0.3150" (65860)
- CONTINENTAL ABRASIVES SB-5 Double Cut Cylindrical With End Cut Tungsten Carbide Burr (CB-SB5D)
- CONTINENTAL ABRASIVES SC-3 Double Cut Cylindrical With Ball Nose Tungsten Carbide Burr (CB-SC3D)
- WESTWARD Deburring Tool Handle Kit, B, E Series (2NXJ1)
- CONTINENTAL ABRASIVES SG-3 Double Cut Arch Pointed Nose Tungsten Carbide Burr (CB-SG3D)
- GENERAL TOOLS MFG Swiv Deburring Tool (482)
- Harvey Tool Deburring Tools