Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.1650"
Mfr # 57130-C3
Zoro # G7252308
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.1875" (3/16)
- Head Diameter 0.1650"
- Overall Length 2.5000" (2-1/2)
- Finish C3
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 57130-C3
- Zoro # G7252308
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.1875" (3/16) |
Head Diameter | 0.1650" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.1210" |
Neck Length | 1.3750" (1-3/8) |
Chamfer Center Length | 0.0695" |
Length of Cut | 0.0191" |
End Length | 0.0600" |
Chamfer Center Diameter | 0.1469" |
Details
Finish | C3 |
System of Measurement | Inch |
Included Angle | 90 |
Flutes | 6 |
Angle per Side | 45 |
Description
0.1650" Head DIA x 1.3750" (1-3/8) Neck Length x 45° per side Carbide Back Deburring Mill, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Knot Wire Cup Brush - .023 SS Wire, 5/8-11 Thread (ext.) (82654)
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 5/8-11 (66623399130)
- VIRGINIA ABRASIVES Virginia Abrasives 003-67860 7 x 0.02 in. 60 Grit Velour Backed Floor Sanding Edger Disc; Pack of 10 (781227)
- BRUSH RESEARCH MANUFACTURING 85C1000 85 Series-For Closed Holes, 1" Dia., .010CS, 2" Brush Part, 6" OAL, Cut For Power (85C1000)
- HARVEY TOOL Back Deburring Mill, 0.3150" (65860)
- HARVEY TOOL Back Deburring Mill, 0.1650" (846430)
- SHAVIV Deburring Tool, Plastic, HSS, UB1 Series (155-29080)
- SHAVIV Deburring Blade Holder, Steel, B Series (153-29000)
- CONTINENTAL ABRASIVES SF-3 Double Cut Arch Ball Nose Tungsten Carbide Burr (CB-SF3D)
- CONTINENTAL ABRASIVES SC-3 Double Cut Cylindrical With Ball Nose Tungsten Carbide Burr (CB-SC3D)
- CONTINENTAL ABRASIVES SL-3 Aluminum Cut Conical Ball Nose Tungsten Carbide Burr for Non-Ferrous Materials (CB-SL3NF)
- Harvey Tool Deburring Tools