Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.1350"
Mfr # 846420-C3
Zoro # G7252877
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.1875" (3/16)
- Head Diameter 0.1350"
- Overall Length 2.0000" (2)
- Finish C3
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 846420-C3
- Zoro # G7252877
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.1875" (3/16) |
Head Diameter | 0.1350" |
Overall Length | 2.0000" (2) |
Chamfer Center Diameter | 0.1249" |
End Length | 0.0600" |
Neck Length | 0.4370" (7/16) |
Neck Dia. | 0.1070" |
Chamfer Center Length | 0.0655" |
Length of Cut | 0.0111" |
Details
Finish | C3 |
System of Measurement | Inch |
Flutes | 5 |
Angle per Side | 45 |
Included Angle | 90 |
Description
0.1350" Head DIA x 0.4370" (7/16) Neck Length x 45° per side Carbide Back Deburring Mill, 5 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/Y Prem 2 X 48 36, Coated, 2" W, 48" L, 36 Grit, Aluminum Oxide, Premium, Brown (70318PM)
- NORTON ABRASIVES SAND DISC 5"" 40GRIT CRS (07660703225)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 80 Grit (47153)
- SHARK INDUSTRIES Grinding Wheel Dressing Tool (SRK12932)
- HARVEY TOOL Back Deburring Mill, 0.3150" (65860)
- HARVEY TOOL Back Deburring Mill, 0.1650" (846430)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00033)
- GENERAL TOOLS DEBURRING TOOL (GN482)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90064)
- CONTINENTAL ABRASIVES SM-4 Double Cut Conical Pointed Nose Tungsten Carbide Burr (CB-SM4D)
- WESTWARD Burr, Disposable, Pk10 (3VB48)
- Harvey Tool Deburring Tools